Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Light Tube, Para Light 2
  • Fluorescent Light Tube, Para Light 2
  • Fluorescent Light Tube, Para Light 2

Fluorescent Light Tube, Para Light 2 FDL13EX-L

5.00 (1)
Item.#
05800252
Mfr.#
FDL13EX-L
Package Qty.
1Box(10PC)
Ship pack of
1
96.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Average Lifespan (hours)
6000
Rating Life (Hours)
6000
Connector
GX10q-2
Color
Heil Mick electric lamp color
Color Temperature (K)
3000
Rated Lamp Power (W)
13
Total Luminous Flux (Lm)
800
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
84
Pipe Diameter (phi mm)
16.5
Type
Compact fluorescent lamps (para Lite 2)
Type
13WFDL type
Tube Length (mm)
116
Lamp Current (A)
0.3
Compatible
Glow: FG-1E, FG-1P electronic ballast tube: FE1E
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office entrance Lighting for lobby and toilet
5
From Japan
On 2015-07-23 14:04:40
Recently, I changed the downlight from the fluorescent color to daylight white at various places in the office, but it is whitish and bright.
This review is about item#05699443.