Buy more than* S$200* and get FREE SHIPPING

  • regy soft S
  • regy soft S
  • regy soft S
  • regy soft S

regy soft S ORS1005

3.00 (2)
Item.#
05800277
Mfr.#
ORS1005
Package Qty.
1Box(25Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
it grind the iron, the stainless steel, the aluminum and the molding
Outer Diameter (phi mm)
100
Compatible Tool
Disc grinder
Thickness (mm)
3
Maximum Operating Speed (m/min)
67
Hole Diameter (phi mm)
15
Abrasive Material
AC
Grain Size
80
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of aluminum
4
From Japan
On 2016-04-30 08:07:33
Prices are happy cheap.
This review is about item#05720145.
Polishing of steel
2
From Japan
On 2010-04-16 09:27:46
Price is a little danger fragile to cheap in use
This review is about item#05720145.