Buy more than* S$200* and get FREE SHIPPING

  • regy soft S
  • regy soft S
  • regy soft S
  • regy soft S

regy soft S ORS1006

3.00 (2)
Item.#
05800286
Mfr.#
ORS1006
Package Qty.
1Box(25Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
it grind the iron, the stainless steel, the aluminum and the molding
Outer Diameter (phi mm)
100
Compatible Tool
Disc grinder
Thickness (mm)
3
Maximum Operating Speed (m/min)
67
Hole Diameter (phi mm)
15
Abrasive Material
AC
Grain Size
100
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of aluminum
4
From Japan
On 2016-04-30 08:07:33
I am satisfied that the price is cheap.
This review is about item#05720145.
Polishing of steel
2
From Japan
On 2010-04-16 09:27:46
Prices are cheap but easy to break during use and a little dangerous
This review is about item#05720145.