Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ 6201ZZ

by NSK
4.83 (40)
Item.#
05800426
Mfr.#
6201ZZ
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
3050[310]
Coefficient
12.3
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
32
Type
Double-sided steel plate shield type
Allowable Number of Rotations (min-1r.p.m)
22000 (grease lubrication)
Standard Dynamic Load Rating (N [kgf])
6800[695]
Inside Diameter d (phi mm)
12
Width B (mm)
10
Material
High carbon, chromium bearing steel.
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Customer Reviews
5 star 36
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.83
40 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2018-06-06 15:41:31
It is a product of NSK (NSK) so it can be used with confidence.
This review is about item#5800444.
Machine parts exchange
5
From Japan
On 2018-05-24 21:38:07
I have been using it before and the price and the product are satisfied.
This review is about item#5800462.
Repair of wheelchair
5
From Japan
On 2018-05-13 22:37:45
Because the bearing of the wheelchair shaft broke, I bought it for replacement. After exchange, I am glad to be able to move smoothly.
This review is about item#5800426.
I use it instead of the rubber roller of the vacuum cleaner nozzle
5
From Japan
On 2018-05-13 18:01:40
In order to clean the concrete floor, I bought a professional vacuum cleaner, but I immediately purchased this bearings to wear out the roller (plastic) of the nozzle. Because it is durable, we will not exchange bearings so frequently, so we are saved.
This review is about item#5800426.
Maintenance of electric grinding wheel
5
From Japan
On 2018-04-20 14:33:37
I got cheaper and faster than getting in at a local store and the machine revived.
This review is about item#5800426.
Construction Machinery Alternator Bearing Exchange
5
From Japan
On 2018-03-17 16:24:53
It was a bearings manufacturer item so I could use it with confidence
This review is about item#5800426.
Range Hood Motor Bearing Change
5
From Japan
On 2018-02-22 15:01:32
Care is required when inserting the bearing on the shaft, which was used for the bearing replacement work of the range hood motor. I think that the price is also cheap and good.
This review is about item#6954096.
Farm equipment
5
From Japan
On 2017-11-05 15:15:39
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#5800453.
Used for desk-top milling machine.
5
From Japan
On 2017-10-31 09:28:24
Milling machine being used (for main shaft use. Thank you very much.
This review is about item#5800444.
For machine repair
5
From Japan
On 2017-09-29 14:51:02
It is a very precise bearing. I think that it is easy to use. Thank you very much.
This review is about item#5800426.