Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ 6209ZZ

by NSK
4.79 (33)
Item.#
05800505
Mfr.#
6209ZZ
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
20400[2080]
Coefficient
14.4
Chamfer Dimensions r (mm)
1.1 (Minimum)
Outside Diameter D (phi mm)
85
Type
Double-sided steel plate shield type
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Dynamic Load Rating (N [kgf])
31500[3200]
Inside Diameter d (phi mm)
45
Width B (mm)
19
Material
High carbon, chromium bearing steel.
Allowable Number of Rotations (min-1r.p.m)
7500 (grease lubrication)