Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 2.2

3.86 (7)
Item.#
05800864
Mfr.#
COSP 2.2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Point Angle (Degree)
135
Flute Length l (mm)
23
Thinning Shape of Drills
X-THINNING
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Helix Angle
Torsion strength
Tolerance
h8
Blade Diameter D (phi mm)
2.2
Overall Length L (mm)
58
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-11-20 09:30:40
Tooth wear is also less, inexpensive and very useful. It is a good product.
This review is about item#5800891.
Drilling operation
4
From Japan
On 2015-12-27 12:53:31
Purchased for drilling with impact driver, can be used enough.
This review is about item#05800916.
Rework of rusted threaded holes
5
From Japan
On 2014-07-15 18:45:49
I want a thing that packs are good but can hold various diameters of drills collectively
This review is about item#05800846.
It is used for drilling of SUS.
5
From Japan
On 2013-04-15 19:24:30
It is useful because it lasts longer than I expected. We will continue to purchase it and plan to use it. that's all
This review is about item#05800846.
Drilling into stainless raw material
2
From Japan
On 2012-08-27 02:04:17
Cutting hole in stainless steel raw material (440C · ATS - 34 etc.) While opening it with oil, the blade became useless as soon as possible. If you sharpen it, you will be able to use it somewhat, but it is a disposable feeling because it is better to replace it when considering accuracy / workability. It is a bit disappointing.
This review is about item#05800846.
Bolt pilot hole
5
From Japan
On 2012-08-03 10:30:04
Frankly
This review is about item#05800846.
Shoe repair, hole heel drilling
1
From Japan
On 2010-01-20 16:45:16
I think that I would like to purchase again because it is good for me and it lasts long.
This review is about item#05800925.