Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 2.6

3.67 (6)
Item.#
05800907
Mfr.#
COSP 2.6
Package Qty.
1PC
Ship pack of
1
5.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Point Angle (Degree)
135
Flute Length l (mm)
26
Thinning Shape of Drills
X-THINNING
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Helix Angle
Torsion strength
Tolerance
h8
Blade Diameter D (phi mm)
2.6
Overall Length L (mm)
64
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Pitting
4
From Japan
On 2015-12-27 12:53:31
Purchase to the drilling in the impact driver, you can fully use.
This review is about item#05800916.
Re-processing of the screw hole rusty
5
From Japan
On 2014-07-15 18:45:49
I want something pack is good but can be stored together the caliber of a wide variety of drill
This review is about item#05800846.
We are using the drilling of SUS.
5
From Japan
On 2013-04-15 19:24:30
We come in handy because the long-lasting more than I thought to. Also it plans to use to buy continue in the future. that's all
This review is about item#05800846.
Drilling of the stainless steel raw material
2
From Japan
On 2012-08-27 02:04:17
A hole in the stainless steel of the green timber (such as 440C · ATS-34) has been opened while a cutting oil, but the blade is now useless pretty early. It will be somewhat if able to re-sharpening is available, but it is disposable sense because there is better to Kaikae considering the accuracy and workability. It is a little disappointing.
This review is about item#05800846.
Bolt under hole
5
From Japan
On 2012-08-03 10:30:04
Passably
This review is about item#05800846.
Shoe repair, drilling of Stiletto
1
From Japan
On 2010-01-20 16:45:16
Bite well, I would like to also buy so long-lasting.
This review is about item#05800925.