Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 3.2

4.00 (6)
Item.#
05800961
Mfr.#
COSP 3.2
Package Qty.
1PC
Ship pack of
1
5.31 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Point Angle (Degree)
135
Flute Length l (mm)
29.5
Thinning Shape of Drills
X-THINNING
Material
Cobalt high-speed steel HSSCo
Helix Angle
Torsion strength
Tolerance
h8
Blade Diameter D (phi mm)
3.2
Overall Length L (mm)
71
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Drilling of metal
4
From Japan
On 2016-12-19 14:51:09
Stainless steel is the drilling of a classic drill of metal generally not limited to. I think whether firm quality for the price.
This review is about item#5800977.
Drilling to industrial machinery
5
From Japan
On 2014-09-11 13:43:31
Ideal for drilling of tap work on stainless steel
This review is about item#05800986.
Wood, drilling of iron
3
From Japan
On 2013-11-20 10:57:36
Well off, I think the price accordingly.
This review is about item#05800943.
Use in drilling of stainless
5
From Japan
On 2013-05-20 14:19:23
Because the consumables, a little cheaper than the hardware store, because the order together, there is also a delivery, it will be saved. Because the consumables, if possible, we'd like a set of PB products.
This review is about item#05800943.
Drilling in stainless steel 5 mm plate
3
From Japan
On 2013-02-06 09:45:05
The first of the sharpness is excellent, but may, if there is a little more durable.
This review is about item#05801013.
Drill a hole in the plate of stainless steel.
4
From Japan
On 2012-07-26 14:02:32
I bought because I want to test durability.
This review is about item#05801004.