The reviews are automatic translation.
Drilling of stainless steel plate
From Japan
On 2018-01-14 17:35:17
Sharpness was also good and sharpness was outstanding.
I was able to drill precisely in the place I wanted.
For stainless steel, I think that COSPA is the best.
When drilling a steel plate hole or hole Holso
From Japan
On 2017-05-24 20:14:17
I think Nashi's SUS drill is the most sharpness I have been using for over 10 years. I feel that it is somewhat expensive, but I will not be able to win the sharpness so I purchase as much as possible when selling
Drilling
From Japan
On 2017-03-02 20:36:22
Sharpness is good. Also good for sharpness is good for long lasting. The cutting edge does not seem to escape
Drilling of metal
From Japan
On 2016-12-19 14:51:09
Not limited to stainless steel It is a standard drill for general metal drilling. I think that it is a firm quality for the price.
Drilling in industrial machinery
From Japan
On 2014-09-11 13:43:31
Ideal for drilling tap work on stainless steel material
Drilling of wood and iron
From Japan
On 2013-11-20 10:57:36
I think that it is good and it is suitable for price.
Used for drilling stainless steel
From Japan
On 2013-05-20 14:19:23
Since it is a consumable item, it is a bit cheaper than a home center, so we order it collectively, so there is delivery and it is saved. Because it is a consumable item, please set PB product if possible.
Drilling in stainless steel 5 mm board
From Japan
On 2013-02-06 09:45:05
The first sharpness is outstanding, but it should be more durable.
Drill a hole in the stainless steel plate.
From Japan
On 2012-07-26 14:02:32
I bought it because I want to test it with durability.