Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 3.4

4.33 (9)
Item.#
05800986
Mfr.#
COSP 3.4
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Point Angle (Degree)
135
Flute Length l (mm)
31.5
Thinning Shape of Drills
X-THINNING
Material
Cobalt high-speed steel HSSCo
Helix Angle
Torsion strength
Tolerance
h8
Blade Diameter D (phi mm)
3.4
Overall Length L (mm)
73
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel plate
5
From Japan
On 2018-01-14 17:35:17
Sharpness was also good and sharpness was outstanding. I was able to drill precisely in the place I wanted. For stainless steel, I think that COSPA is the best.
This review is about item#5800977.
When drilling a steel plate hole or hole Holso
5
From Japan
On 2017-05-24 20:14:17
I think Nashi's SUS drill is the most sharpness I have been using for over 10 years. I feel that it is somewhat expensive, but I will not be able to win the sharpness so I purchase as much as possible when selling
This review is about item#5800995.
Drilling
5
From Japan
On 2017-03-02 20:36:22
Sharpness is good. Also good for sharpness is good for long lasting. The cutting edge does not seem to escape
This review is about item#5800943.
Drilling of metal
4
From Japan
On 2016-12-19 14:51:09
Not limited to stainless steel It is a standard drill for general metal drilling. I think that it is a firm quality for the price.
This review is about item#5800977.
Drilling in industrial machinery
5
From Japan
On 2014-09-11 13:43:31
Ideal for drilling tap work on stainless steel material
This review is about item#05800986.
Drilling of wood and iron
3
From Japan
On 2013-11-20 10:57:36
I think that it is good and it is suitable for price.
This review is about item#05800943.
Used for drilling stainless steel
5
From Japan
On 2013-05-20 14:19:23
Since it is a consumable item, it is a bit cheaper than a home center, so we order it collectively, so there is delivery and it is saved. Because it is a consumable item, please set PB product if possible.
This review is about item#05800943.
Drilling in stainless steel 5 mm board
3
From Japan
On 2013-02-06 09:45:05
The first sharpness is outstanding, but it should be more durable.
This review is about item#05801013.
Drill a hole in the stainless steel plate.
4
From Japan
On 2012-07-26 14:02:32
I bought it because I want to test it with durability.
This review is about item#05801004.