Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 4.0

4.75 (8)
Item.#
05801047
Mfr.#
COSP 4.0
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Point Angle (Degree)
135
Flute Length l (mm)
38
Thinning Shape of Drills
X-THINNING
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Helix Angle
Torsion strength
Tolerance
h8
Blade Diameter D (phi mm)
4.0
Overall Length L (mm)
83
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Cut off 5M tap
5
From Japan
On 2017-02-06 22:23:41
Working speed is fast. I will repeat again. I am satisfied.
This review is about item#5801065.
Drilling of stainless steel
5
From Japan
On 2017-01-05 16:50:14
I use it in the pilot hole of the reamer, but the rice cake is also good, the straightness is also good Good flowing is difficult
This review is about item#5801126.
Mainly drilling of iron and copper alloys
5
From Japan
On 2016-11-29 14:50:57
It is relatively inexpensive and polite when used carefully and it is sufficient for general use.
This review is about item#5801065.
For pilot hole of M5 tap
5
From Japan
On 2015-10-14 16:53:16
Because there are many screw processing to aluminum material, I tried using this inexpensive product. Due to changing the drill chuck to high precision, accurate drilling is done without drill blur at all.
This review is about item#05801065.
Drilling of screw hole
4
From Japan
On 2015-02-25 10:58:51
Normally it is not possible and it is normal.
This review is about item#05801065.
Drill a hole in SUS plate
5
From Japan
On 2013-11-18 21:32:46
I tried drilling on a 2 mm SUS plate with a drill tooth on a hand held electric drill + titanium coat with amateur DIY, but it took 1 hour, and gradually the position of the hole gradually deviated by 4 mm. Half a half, I got this product dedicated to stainless steel, when using it, it took less than 5 minutes, and it was possible to drill up quickly. It seems that the fox has pinched it. You can do a good job with good tools. Please try.
This review is about item#05801047.
Tap pilot hole
5
From Japan
On 2013-05-16 16:12:56
Is no problem
This review is about item#05801065.
It is SUS plate drilling work
4
From Japan
On 2012-11-21 13:17:35
Continued, quality is of course, if you can do a little more price, I think that you will not mind other companies' prices on the net.
This review is about item#05801092.