Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 4.6

4.75 (8)
Item.#
05801101
Mfr.#
COSP 4.6
Package Qty.
1PC
Ship pack of
1
8.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Point Angle (Degree)
135
Flute Length l (mm)
39
Thinning Shape of Drills
X-THINNING
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Helix Angle
Torsion strength
Tolerance
h8
Blade Diameter D (phi mm)
4.6
Overall Length L (mm)
86
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Turn off the tap of 5M
5
From Japan
On 2017-02-06 22:23:41
Work speed is fast. In addition to repeat. It is satisfaction.
This review is about item#5801065.
Hole drilling of stainless
5
From Japan
On 2017-01-05 16:50:14
We use the lower hole of the reamer is difficult or flow has may be good linearity
This review is about item#5801126.
Mainly iron, copper alloy drilling
5
From Japan
On 2016-11-29 14:50:57
Relatively inexpensive and carefully use and there is also a durable, good enough for general use.
This review is about item#5801065.
M5 in for the lower hole of the tap
5
From Japan
On 2015-10-14 16:53:16
Because there are a lot of screw processed into aluminum material, we used an inexpensive this product. Perhaps because of changing the drill chuck to those of high-precision, drill has made accurate drilling without blurring at all.
This review is about item#05801065.
Drilling of screw holes
4
From Japan
On 2015-02-25 10:58:51
Yes without any usually without any improper.
This review is about item#05801065.
Drilled in a plate of SUS
5
From Japan
On 2013-11-18 21:32:46
An attempt was made to drilling to 2mm SUS plate in the drill teeth of a hand-held electric drill + titanium coated with amateur DIY, but it takes an hour, yet the position of the hole is gradually I have also shifted 4mm. Half to give up, I tried to use to obtain the product of stainless steel only, not less than five minutes, we were able drilling To crispy. It seems to be baffled. If you use a good tool you can good job. Please try.
This review is about item#05801047.
Under hole of tap
5
From Japan
On 2013-05-16 16:12:56
Is no problem
This review is about item#05801065.
SUS plate is drilling
4
From Japan
On 2012-11-21 13:17:35
I will continue, the quality is, but if you can work hard a little more price of course Competitors price on the net also we think that you will not be able to bother me.
This review is about item#05801092.