Buy more than* S$200* and get FREE SHIPPING

  • V-BeltA Type, Red
  • V-BeltA Type, Red
  • V-BeltA Type, Red
  • V-BeltA Type, Red

V-BeltA Type, Red A39

4.67 (55)
Item.#
05801424
Mfr.#
A39
Package Qty.
1PC
Ship pack of
1
12.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
12.7
Type
Type A
Electrical Resistance (ohm)
0.05 To 0.2 M (216 mm while in the V belt)
Belt Height (mm)
8
Effective Pitch Lap Length (mm)
39
Customer Reviews
5 star 45
4 star 4
3 star 5
2 star 0
1 star 1
Review Rating: 4.67
55 Customer Reviews
The reviews are automatic translation.
Fan belt exchange
5
From Japan
On 2017-06-21 14:53:13
Those necessary quickly arrived, it was saved. Product has no problem.
This review is about item#5801573.
maintenance
5
From Japan
On 2017-02-15 20:04:47
It is saved because it is early to arrange after placing an order. There is no mistake in the product
This review is about item#5801442.
Belt exchange
5
From Japan
On 2017-02-10 17:26:52
I thought that the V belt was also an exchange of parts, and I got a little excited and bought RED. I have not realized yet ...
This review is about item#5801512.
Compressor - Refit with V Bell
5
From Japan
On 2017-01-12 21:07:05
Thank you for always responding quickly, thank you again next time.
This review is about item#5801756.
Automobile
1
From Japan
On 2016-12-22 15:38:04
I bought a thing with a different product number. Eventually I bought it elsewhere.
This review is about item#6535445.
Motor drive used for repair
5
From Japan
On 2016-11-09 15:32:28
Since it is a product with proven record, it is using it without problems. Considering from the life span it is more advantageous than the standard.
This review is about item#5801311.
Machine maintenance
5
From Japan
On 2016-07-31 18:33:01
It is strong, I exchanged it three years ago, but there was not one crack. We replaced the same thing this time for safety and security.
This review is about item#05801573.
Periodic replacement of the belt of the blower (when it is cut or damaged)
5
From Japan
On 2016-07-15 15:34:21
I think that I have much better than ordinary ones.
This review is about item#05801467.
Used to drive agricultural machinery
5
From Japan
On 2016-05-31 11:30:57
Unlike made in China, the belt is solid
This review is about item#05801372.
Periodical maintenance of machine
4
From Japan
On 2016-04-27 11:19:30
It is strong.
This review is about item#05801381.