Buy more than* S$200* and get FREE SHIPPING

  • V-BeltA Type, Red
  • V-BeltA Type, Red
  • V-BeltA Type, Red
  • V-BeltA Type, Red

V-BeltA Type, Red A67

4.65 (52)
Item.#
05801704
Mfr.#
A67
Package Qty.
1PC
Ship pack of
1
17.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
12.7
Effective Pitch Lap Length (mm)
67
Electrical Resistance (ohm)
0.05?0.2M(V belt 216mm within intervals)
Belt Height (mm)
8
Type
A form
Customer Reviews
5 star 42
4 star 4
3 star 5
2 star 0
1 star 1
Review Rating: 4.65
52 Customer Reviews
The reviews are automatic translation.
Compressor - the V Bell and re-covering
5
From Japan
On 2017-01-12 21:07:05
Thanks to the quick response while always, I will also ask next time.
This review is about item#5801756.
Automobile
1
From Japan
On 2016-12-22 15:38:04
Part number is I bought a descriptive difficulty different things. Eventually it was bought by another.
This review is about item#6535445.
Use in motor-driven relationship repair
5
From Japan
On 2016-11-09 15:32:28
Since the product with a proven track record has been used without problem. Given from life it is profitable than the standard.
This review is about item#5801311.
Maintenance of machinery
5
From Japan
On 2016-07-31 18:33:01
It is tough, but was replaced three years ago there was no one cracks. This time for the sake of security and safety were also exchange the same thing.
This review is about item#05801573.
Periodic replacement of the blower belt (when damaged or expired)
5
From Japan
On 2016-07-15 15:34:21
Has much than usual thing I think that is good.
This review is about item#05801467.
It used to drive agricultural machinery
5
From Japan
On 2016-05-31 11:30:57
Have a firm belt Unlike Made in China
This review is about item#05801372.
During periodic maintenance work of the machine
4
From Japan
On 2016-04-27 11:19:30
It is tough.
This review is about item#05801381.
Clearing work
5
From Japan
On 2016-04-15 18:38:00
Of course, no problem at all
This review is about item#05801363.
Rice dryer
5
From Japan
On 2016-04-05 20:22:55
Because you use dryer for more than 10 years, it came to be used interchangeably with confidence because occurred cracks.
This review is about item#05801494.
Heat exchanger
4
From Japan
On 2016-03-23 11:11:53
no problem
This review is about item#05801835.