Buy more than* S$200* and get FREE SHIPPING

  • V-BeltB Type, Red
  • V-BeltB Type, Red
  • V-BeltB Type, Red
  • V-BeltB Type, Red

V-BeltB Type, Red B35

4.35 (40)
Item.#
05802194
Mfr.#
B35
Package Qty.
1PC
Ship pack of
1
18.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Type B
Effective Pitch Lap Length (mm)
35
Electrical Resistance (ohm)
0.05?0.2M(V belt 216mm within intervals)
Belt Height (mm)
10.3
Upper Belt Width (mm)
16.7
Customer Reviews
5 star 29
4 star 3
3 star 4
2 star 1
1 star 3
Review Rating: 4.35
40 Customer Reviews
The reviews are automatic translation.
The driving belt of hulling machine
3
From Japan
On 2016-10-29 16:59:31
For inexpensive, and while there is no upset occurred in the machine of the season use, was an early replacement.
This review is about item#5802282.
Replenishment of consumables
3
From Japan
On 2016-09-30 07:38:11
Us to respond quickly, we were able to continue the operation of the equipment
This review is about item#06301723.
Replenishment of current agriculture
3
From Japan
On 2016-09-29 18:53:28
They told me to respond quickly. So it was saved.
This review is about item#6301723.
Air conditioner maintenance of the building
5
From Japan
On 2016-08-13 14:56:27
It is likely to replace there is moderate growth
This review is about item#5802483.
Maintenance of machinery
5
From Japan
On 2016-06-08 16:22:42
It survives in the cost reduction.
This review is about item#05802386.
boat
5
From Japan
On 2016-06-02 19:46:53
We have to repeat. No problem you can use normally.
This review is about item#05802526.
Machinery maintenance
3
From Japan
On 2016-05-31 14:43:36
None in particular impossible without also acceptable
This review is about item#05802106.
Of agricultural water pumping for the pump
5
From Japan
On 2016-05-17 14:58:45
But had been purchased at the hardware store until now, it is possible to buy cheaper than home improvement, we will use in the future.
This review is about item#05802255.
During periodic maintenance work of the machine
4
From Japan
On 2016-04-27 11:14:32
I think that it is durable.
This review is about item#06301723.
Heat exchanger
5
From Japan
On 2016-04-24 12:11:53
no problem
This review is about item#05802772.