Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 5.9

4.00 (3)
Item.#
05802903
Mfr.#
COSP 5.9
Package Qty.
1PC
Ship pack of
1
12.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Tolerance
h8
Blade Diameter D (phi mm)
5.9
Helix Angle
Torsion strength
Material
Cobalt high-speed steel HSSCo
Point Angle (Degree)
135
Flute Length l (mm)
47
Thinning Shape of Drills
X-THINNING
Overall Length L (mm)
98
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Wood, drilling of iron
3
From Japan
On 2013-11-20 10:56:09
Now off well in the match, I think that it is the price accordingly.
This review is about item#05801144.
Tap pilot hole drilling of difficult-to-cut materials in the MC.
5
From Japan
On 2013-07-11 21:24:41
Well off. Since the obtuse is useful to ensure the tap depth when the pilot hole depth can not be secured the deep pilot hole has been specified.
This review is about item#05801153.
Boring
4
From Japan
On 2013-05-21 21:59:44
Because the durability also in its own way, a feeling of use is good
This review is about item#05801144.