Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 6.3

4.33 (6)
Item.#
05802946
Mfr.#
COSP 6.3
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Helix Angle
Torsion strength
Tolerance
h8
Overall Length L (mm)
102
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Thinning Shape of Drills
X type thinning
Point Angle (Degree)
135
Blade Diameter D (phi mm)
6.3
Flute Length l (mm)
49
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Processing sus
3
From Japan
On 2018-02-18 19:20:29
I am using it for SUS and general steel I think that it is normal to the last.
This review is about item#5802955.
Drilling of sus304, sus 316L
3
From Japan
On 2017-07-16 07:03:51
Sus304 can be used with confidence. Cospa is nice. Sus 316L has poor blade holding. The defect of the blade leads to defective products, so if the cospa is good, I would like a good one to hold. Especially in products which are hardened by the plasma of thick material, the blade holding is particularly bad.
This review is about item#05802991.
Drill hole processing of difficult tap material tap with MC.
5
From Japan
On 2013-07-11 21:37:09
You can cut well. Since it is an obtuse angle, there is a designation of the depth of the pilot hole of the tap by MC, and it is convenient to secure the pilot hole of the tap when it drives the tap with just the edge.
This review is about item#05803007.
Drilling of SS400
5
From Japan
On 2013-06-14 18:44:02
Sharpness is good. Unlike made in China, there is no warp. I think that accuracy is also good. I will also buy it.
This review is about item#05802991.
Tap pilot hole
5
From Japan
On 2013-05-16 16:13:51
There is no problem.
This review is about item#05802991.
Steel (stainless steel)
5
From Japan
On 2013-01-04 18:07:43
I am using it in good condition. I would like to sell it in 5 sets.
This review is about item#05802991.