Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 6.9

5.00 (4)
Item.#
05803007
Mfr.#
COSP 6.9
Package Qty.
1PC
Ship pack of
1
16.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Helix Angle
Torsion strength
Tolerance
h8
Blade Diameter D (phi mm)
6.9
Material
Cobalt high-speed steel HSSCo
Thinning Shape of Drills
X type thinning
Point Angle (Degree)
135
Flute Length l (mm)
51
Overall Length L (mm)
105
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Under the drilling of the tap of the difficult-to-cut materials in the MC.
5
From Japan
On 2013-07-11 21:37:09
Well off. So obtuse, there is a specification of the depth of the pilot hole of the tap in the MC, it is useful to ensure the bottom hole of the tap when you put someone in a tap at the last minute.
This review is about item#05803007.
SS400 drilling
5
From Japan
On 2013-06-14 18:44:02
Sharpness is good. Unlike Made in China, there is no warp. I think that accuracy is also good. Also it will buy.
This review is about item#05802991.
Under hole of tap
5
From Japan
On 2013-05-16 16:13:51
Problem is no.
This review is about item#05802991.
Steel (stainless steel)
5
From Japan
On 2013-01-04 18:07:43
We are using excellent condition to. 5 In this set will sell hope.
This review is about item#05802991.