Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 7.1

4.50 (2)
Item.#
05803025
Mfr.#
COSP 7.1
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Blade Diameter D (phi mm)
7.1
Helix Angle
Torsion strength
Purpose
Hard steel Cast iron Stainless steel
Material
Cobalt high-speed steel HSSCo
Tolerance
h8
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
108
Flute Length l (mm)
53
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-07-29 15:07:42
It worked smoothly smoothly without any idle running.
This review is about item#5803016.
Destruction of the bolt that remained in the screw hole
5
From Japan
On 2014-03-31 14:19:34
I opened a hole to remove the stainless steel bolt with 6 holes that remained in the screw hole of the iron plate and could not be taken off. We gradually enlarged the hole so as not to damage the screw thread by using from a pack drill with a small diameter and finally removed the thin debris. Thought I was wondering what happens at one time, thanks to this drill pack I could punch a hole without any difficulties, and at the end I cut the taps and prepared the threads. Thank you very much.
This review is about item#05803016.