Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 7.5

4.50 (2)
Item.#
05803061
Mfr.#
COSP 7.5
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Purpose
Hard steel Cast iron Stainless steel
Blade Diameter D (phi mm)
7.5
Helix Angle
Torsion strength
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Tolerance
h8
Flute Length l (mm)
55
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
111
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-07-29 15:07:42
It worked smoothly smoothly without any idle running.
This review is about item#5803016.
Destruction of the bolt that remained in the screw hole
5
From Japan
On 2014-03-31 14:19:34
I opened a hole to remove the stainless steel bolt with 6 holes that remained in the screw hole of the iron plate and could not be taken off. We gradually enlarged the hole so as not to damage the screw thread by using from a pack drill with a small diameter and finally removed the thin debris. Thought I was wondering what happens at one time, thanks to this drill pack I could punch a hole without any difficulties, and at the end I cut the taps and prepared the threads. Thank you very much.
This review is about item#05803016.