Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 9.0

3.50 (2)
Item.#
05803217
Mfr.#
COSP 9.0
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Purpose
Hard steel Cast iron Stainless steel
Blade Diameter D (phi mm)
9.0
Helix Angle
Torsion strength
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Tolerance
h8
Flute Length l (mm)
63
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
124
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drill two places of flat plate part of 1.2 mm thickness of stain made bike rear carrier.
2
From Japan
On 2015-10-11 21:29:18
Although it was work while using stainless steel drill oil (product number: 854) purchased together, Nachi 3 mm 6 mm even with Makita GHP 451 Hammer drill 18 V 3.0 Ah, teeth did not stand at all and asked a trained motorcycle repair shop and asked for a torque We used a gold bit set and a drill oil 854 which seemed to be expensive with a heavy metalized heavy coded drill and also scoured up to the point of penetrating smoke while using it, but we watched the state while holding down the motorcycle carrier , Gold bit was better than NACHI. After that it was penetrating & finishing with 9 mm of NACHI and smoke with oil. Perhaps, it felt like I got a piece of cheap gold bit 9 mm if it was two.
This review is about item#05803217.
General drilling of steel materials, stainless steel etc.
5
From Japan
On 2014-08-28 15:52:10
It is widely used for drilling of general steel materials and stainless steel up to about 10 mm long life. It can also be used for copper alloy if it is careful. It is recommended.
This review is about item#05803296.