Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 10.0

3.80 (5)
Item.#
05803314
Mfr.#
COSP 10.0
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Tolerance
h8
Helix Angle
Torsion strength
Flute Length l (mm)
67
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Point Angle (Degree)
135
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
130
Blade Diameter D (phi mm)
10
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Drilling of susu 304, sus 316 L
3
From Japan
On 2017-07-16 07:04:25
Sus304 can be used with confidence. Cospa is nice. Sus 316L has poor blade holding. The defect of the blade leads to defective products, so if the cospa is good, I would like a good one to hold. Especially in products which are hardened by the plasma of thick material, the blade holding is particularly bad.
This review is about item#05803366.
Processing of stainless steel parts
5
From Japan
On 2017-03-25 15:54:32
Although it used, it was able to be used without any problem. The price is reasonable and satisfying.
This review is about item#5803314.
Drilling in stainless steel
1
From Japan
On 2015-10-20 15:42:15
Kobelco's drill that he loved for ten years can not be finished, I bought this one which was good for review. However, the sharpness became suspicious from the area where the third hole was opened, and in the fourth hole, the fifth hole, it became almost the same as Kobelco used for 10 years. Is it because it is manufactured abroad (made in Singapore)? It's the worst. I will not buy it anymore.
This review is about item#05803314.
Processing of stainless steel
5
From Japan
On 2014-10-16 20:59:23
Even stainless steel is excellent in sharpness, it is useful.
This review is about item#05803341.
100 V drilling machine, stainless steel 4 mm thickness, 10.5 mm
5
From Japan
On 2012-05-04 18:03:50
I got a golden TiN coat by catching it at the exit but it was crispy and I could not catch the exit.
This review is about item#05803366.