Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 10.4

3.67 (3)
Item.#
05803357
Mfr.#
COSP 10.4
Package Qty.
1PC
Ship pack of
1
39.12 SGD
ADD TO CART
Shipped after 2017-02-23
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Tolerance
h8
Blade Diameter D (phi mm)
10.4
Helix Angle
High helix
Material
Cobalt HSS (high speed steel) HSSCo
Point Angle (Degree)
135
Flute Length l (mm)
69
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
133
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Drilling to stainless
1
From Japan
On 2015-10-20 15:42:15
Kobelco of the drill that was favored 10 years is no longer cut, I bought here review was good. But sharpness is doubtful from around to open the three-hole, fourth hole, the 5 hole eyes I have become almost equivalent cut name as the 10-year use Kobelco. Do it because foreign-made (made in Singapore)? It is the worst. I will no longer buy.
This review is about item#05803314.
Processing of stainless steel
5
From Japan
On 2014-10-16 20:59:23
Also in stainless steel with excellent sharpness, it has come in handy.
This review is about item#05803341.
100v drilling machine, stainless steel 4mm thickness, 10.5mm
5
From Japan
On 2012-05-04 18:03:50
Golden TiN coat here is not caught even exit go crispy It was useless to hit bought at the exit.
This review is about item#05803366.