Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 11.0

Item.#
05803411
Mfr.#
COSP 11.0
Package Qty.
1PC
Ship pack of
1
36.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Tolerance
h8
Helix Angle
Torsion strength
Flute Length l (mm)
72
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Point Angle (Degree)
135
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
140
Blade Diameter D (phi mm)
11.0