Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 11.5

Item.#
05803463
Mfr.#
COSP 11.5
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Tolerance
h8
Blade Diameter D (phi mm)
11.5
Helix Angle
Torsion strength
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Point Angle (Degree)
135
Flute Length l (mm)
75
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
143