Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 11.6

Item.#
05803472
Mfr.#
COSP 11.6
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Tolerance
h8
Work Material
Hard steel, cast iron, stainless
Blade Diameter D (phi mm)
11.6
Helix Angle
High helix
Point Angle (Degree)
135
Overall Length L (mm)
146
Flute Length l (mm)
77
Thinning Shape of Drills
X-shaped thinning
Material
Cobalt HSS (high speed steel) HSSCo