Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 11.7

Item.#
05803481
Mfr.#
COSP 11.7
Package Qty.
1PC
Ship pack of
1
57.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Tolerance
h8
Overall Length L (mm)
146
Flute Length l (mm)
77
Thinning Shape of Drills
X-shaped thinning
Point Angle (Degree)
135
Helix Angle
High helix
Work Material
Hard steel, cast iron, stainless
Blade Diameter D (phi mm)
11.7
Material
Cobalt HSS (high speed steel) HSSCo