Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 12.0

5.00 (1)
Item.#
05803515
Mfr.#
COSP 12.0
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Flute Length l (mm)
78
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
149
Material
Cobalt high-speed steel HSSCo
Point Angle (Degree)
135
Blade Diameter D (phi mm)
12.0
Helix Angle
Torsion strength
Tolerance
h8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in stainless steel
5
From Japan
On 2012-09-28 12:37:15
Purchased 12 mm. There is as much price as it is, the cutting edge is hard to be caught. Of course it is not perfect. When you want to empty firmly this.
This review is about item#05803515.