Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 12.1

5.00 (1)
Item.#
05803524
Mfr.#
COSP 12.1
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Blade Diameter D (phi mm)
12.1
Helix Angle
High helix
Flute Length l (mm)
78
Point Angle (Degree)
135
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
149
Material
Cobalt HSS (high speed steel) HSSCo