Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 12.2

5.00 (1)
Item.#
05803533
Mfr.#
COSP 12.2
Package Qty.
1PC
Ship pack of
1
55.69 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Flute Length l (mm)
78
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
149
Material
Cobalt HSS (high speed steel) HSSCo
Point Angle (Degree)
135
Blade Diameter D (phi mm)
12.2
Helix Angle
High helix
Tolerance
h8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling to stainless
5
From Japan
On 2012-09-28 12:37:15
Buy a 12mm. There is only the price is in its own way, the cutting edge is hard accent. Of course not as complete. This is when you want to drilled firmly.
This review is about item#05803515.