Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel
  • The pack twist drill for stainless steel

The pack twist drill for stainless steel COSP 12.4

5.00 (1)
Item.#
05803551
Mfr.#
COSP 12.4
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Purpose
Hard steel Cast iron Stainless steel
Helix Angle
High helix
Tolerance
h8
Blade Diameter D (phi mm)
12.4
Material
Cobalt HSS (high speed steel) HSSCo
Point Angle (Degree)
135
Overall Length L (mm)
152
Flute Length l (mm)
80
Thinning Shape of Drills
X-shaped thinning
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in stainless steel
5
From Japan
On 2012-09-28 12:37:15
Purchased 12 mm. There is as much price as it is, the cutting edge is hard to be caught. Of course it is not perfect. When you want to empty firmly this.
This review is about item#05803515.