Buy more than* S$200* and get FREE SHIPPING

  • Power Drill

Power Drill PDS030

Item.#
05809343
Mfr.#
PDS030
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Coating
TiALN
Flute Length (mm)
18
Material
Ultrafine particle cemented carbide
Maximum Drilling Depth (mm)
7.5
Shank Diameter (phi mm)
3
Shank Diameter Tolerance
H6
Point Angle (Degree)
140
Overall Length (mm)
60
Blade Diameter Tolerance
0 - -0.02
Blade Diameter (phi mm)
3.0
Catch-Phrase
The carbide drill of alumina coat at this price!! Please try