Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Power Drill

Power Drill PDS035

Item.#
05809395
Mfr.#
PDS035
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Coating
TiALN
Flute Length (mm)
22
Material
Ultra-fine cemented carbide
Blade Diameter (phi mm)
3.5
Shank Diameter Tolerance
h6
Point Angle (Degree)
140
Overall Length (mm)
60
Blade Diameter Tolerance
0 to -0.02
Shank Diameter (phi mm)
4