Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Power Drill

Power Drill PDS040

Item.#
05809447
Mfr.#
PDS040
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Coating
TiALN
Maximum Drilling Depth (mm)
7.5
Shank Diameter (phi mm)
4
Overall Length (mm)
60
Blade Diameter Tolerance
0 - -0.02
Shank Diameter Tolerance
H6
Point Angle (Degree)
140
Blade Diameter (phi mm)
4.0
Flute Length (mm)
24
Material
Ultra fine grain cemented carbide
Catch-Phrase
The carbide drill of alumina coat at this price!! Please try