|
- Item.#
- 05809623
- Mfr.#
- PDS058
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Coating
- TiALN
- Blade Diameter Tolerance
- 0 to -0.02
- Shank Diameter (phi mm)
- 6
- Overall Length (mm)
- 66
- Shank Diameter Tolerance
- h6
- Point Angle (Degree)
- 140
- Blade Diameter (phi mm)
- 5.8
- Flute Length (mm)
- 30
- Material
- Ultra-fine cemented carbide
|
Customers Who Viewed This Item Also Viewed