Buy more than* S$200* and get FREE SHIPPING

  • Power Drill

Power Drill PDS060

Item.#
05809641
Mfr.#
PDS060
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Coating
TiALN
Overall Length (mm)
66
Blade Diameter Tolerance
0 - -0.02
Blade Diameter (phi mm)
6.0
Flute Length (mm)
30
Shank Diameter Tolerance
H6
Point Angle (Degree)
140
Material
Ultrafine particle cemented carbide
Maximum Drilling Depth (mm)
7.5
Shank Diameter (phi mm)
6
Catch-Phrase
The carbide drill of alumina coat at this price!! Please try