Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Power Drill

Power Drill PDS065

Item.#
05809693
Mfr.#
PDS065
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Coating
TiALN
Flute Length (mm)
34
Material
Ultra-fine cemented carbide
Blade Diameter (phi mm)
6.5
Shank Diameter Tolerance
h6
Point Angle (Degree)
140
Overall Length (mm)
74
Blade Diameter Tolerance
0 to -0.02
Shank Diameter (phi mm)
7