Buy more than* S$200* and get FREE SHIPPING

  • Power Drill

Power Drill PDS069

Item.#
05809736
Mfr.#
PDS069
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Coating
TiALN
Blade Diameter (phi mm)
6.9
Flute Length (mm)
37
Material
Ultra-fine cemented carbide
Shank Diameter Tolerance
h6
Point Angle (Degree)
140
Shank Diameter (phi mm)
7
Overall Length (mm)
74
Blade Diameter Tolerance
0 to -0.02