Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Power Drill

Power Drill PDS080

Item.#
05809842
Mfr.#
PDS080
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Coating
TiALN
Blade Diameter (phi mm)
8.0
Flute Length (mm)
40
Material
Ultra fine grain cemented carbide
Maximum Drilling Depth (mm)
7.5
Shank Diameter Tolerance
H6
Point Angle (Degree)
140
Shank Diameter (phi mm)
8
Overall Length (mm)
79
Blade Diameter Tolerance
0 - -0.02
Catch-Phrase
The carbide drill of alumina coat at this price!! Please try