Buy more than* S$200* and get FREE SHIPPING

  • Power Drill

Power Drill PDS089

Item.#
05809937
Mfr.#
PDS089
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Coating
TiALN
Blade Diameter (phi mm)
8.9
Flute Length (mm)
43
Material
Ultra-fine cemented carbide
Shank Diameter Tolerance
h6
Point Angle (Degree)
140
Shank Diameter (phi mm)
9
Overall Length (mm)
84
Blade Diameter Tolerance
0 to -0.02