Buy more than* S$200* and get FREE SHIPPING

  • Power Drill

Power Drill PDS100

Item.#
05810043
Mfr.#
PDS100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Coating
TiALN
Blade Diameter Tolerance
0 - -0.02
Blade Diameter (phi mm)
10.0
Flute Length (mm)
47
Material
Ultrafine particle cemented carbide
Shank Diameter Tolerance
H6
Point Angle (Degree)
140
Maximum Drilling Depth (mm)
7.5
Shank Diameter (phi mm)
10
Overall Length (mm)
89
Catch-Phrase
The carbide drill of alumina coat at this price!! Please try