Buy more than* S$200* and get FREE SHIPPING

  • Power Drill

Power Drill PDS103

Item.#
05810077
Mfr.#
PDS103
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Coating
TiALN
Blade Diameter (phi mm)
10.3
Flute Length (mm)
51
Material
Ultra-fine cemented carbide
Shank Diameter Tolerance
h6
Point Angle (Degree)
140
Shank Diameter (phi mm)
11
Overall Length (mm)
95
Blade Diameter Tolerance
0 to -0.02