Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Power Drill

Power Drill PDS107

Item.#
05810113
Mfr.#
PDS107
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Coating
TiALN
Material
Ultra-fine cemented carbide
Blade Diameter (phi mm)
10.7
Flute Length (mm)
51
Shank Diameter Tolerance
h6
Point Angle (Degree)
140
Blade Diameter Tolerance
0 to -0.02
Shank Diameter (phi mm)
11
Overall Length (mm)
95