Buy more than* S$200* and get FREE SHIPPING

  • Power Drill

Power Drill PDS120

Item.#
05810244
Mfr.#
PDS120
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Coating
TiALN
Material
Ultrafine particle cemented carbide
Maximum Drilling Depth (mm)
7.5
Shank Diameter (phi mm)
12
Overall Length (mm)
102
Shank Diameter Tolerance
H6
Point Angle (Degree)
140
Blade Diameter Tolerance
0 - -0.02
Blade Diameter (phi mm)
12.0
Flute Length (mm)
54
Catch-Phrase
The carbide drill of alumina coat at this price!! Please try