Buy more than* S$200* and get FREE SHIPPING

  • Power Drill

Power Drill PDS122

Item.#
05810262
Mfr.#
PDS122
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Coating
TiALN
Overall Length (mm)
102
Blade Diameter (phi mm)
12.2
Flute Length (mm)
57
Shank Diameter Tolerance
h6
Point Angle (Degree)
140
Blade Diameter Tolerance
0 to -0.02
Shank Diameter (phi mm)
13
Material
Ultra-fine cemented carbide