Buy more than* S$200* and get FREE SHIPPING

  • Packaging Tapes No.200

Packaging Tapes No.200 No.200

4.47 (36)
Item.#
05810402
Mfr.#
No.200
Package Qty.
1Roll
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
18
Tensile Strength (N/25mm)
141.2
Elongation (%)
8
Tape Thickness (mm)
0.14
Holding Power (mm)
0.5 or less
Paper Tube Inside Diameter (mm)
About 75
Base Material
Kraft paper
Color
Brown
Rewind Strength (N/10mm)
More than 0.49
Tensile Strength (N/10mm)
54.7
Adhesive Power (N/10mm)
7.84
Tuck (ball No.)
28
Tape Length (m)
50
Adhesive
Synthetic rubber
Paper Tube Outside Diameter (mm)
About 81
Tape Width (mm)
38
Purpose
Light to medium packaging
Customer Reviews
5 star 25
4 star 6
3 star 3
2 star 1
1 star 1
Review Rating: 4.47
36 Customer Reviews
The reviews are automatic translation.
Used to seal cardboard cases
5
From Japan
On 2017-11-25 10:11:58
I purchased the maker goods cheaply, I am saved because I can use it without problems.
This review is about item#5810402.
For shipping packaging
3
From Japan
On 2016-10-18 14:55:38
The price is cheaper than the others and I always use it. I do not see much slim type and it is handy.
This review is about item#5810393.
For the assembly of corrugated boxes and repair of bag tears.
5
From Japan
On 2016-08-18 09:14:59
Price is also cheap, goods with no problem such as adhesive strength.
This review is about item#5810402.
Borrowing at the time of carton packing
5
From Japan
On 2016-08-08 20:43:23
Used to cut short and narrow width, feel good to hide from the top in normal size
This review is about item#5810393.
Packing work
5
From Japan
On 2016-05-09 18:16:29
When using it on an envelope, adhesive strength is good with excellent size and it is very convenient to use.
This review is about item#05810393.
Packaging of wrapping paper
4
From Japan
On 2016-04-20 08:00:36
Adhesion is without saying. For ordinary 50 mm wide kraft tape it is perfect for packaging that is too thick. I am satisfied a little more cheaply.
This review is about item#05810393.
Packaging of cardboard boxes
5
From Japan
On 2015-10-15 17:03:47
Since it is a maker item, it is stable and comfortable as ever. I can bond better than a certain home center product.
This review is about item#05843643.
From corrugated box to garbage
5
From Japan
On 2015-10-15 02:04:09
no problem
This review is about item#05843643.
packing
5
From Japan
On 2015-09-24 21:52:32
Easy to use.
This review is about item#05843643.
Item packing
5
From Japan
On 2015-08-04 09:46:54
I use it as a classic tape every time. Quality is good, and no complaints come out from the site. Purchased at the timing of daily special price, there is also a sense of affordability.
This review is about item#39235436.