Buy more than* S$200* and get FREE SHIPPING

  • Packaging Tapes No.200

Packaging Tapes No.200 No.200

4.47 (36)
Item.#
05810411
Mfr.#
No.200
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
18
Tensile Strength (N/25mm)
141.2
Elongation (%)
8
Tape Thickness (mm)
0.14
Adhesive
Synthetic rubber
Paper Tube Outside Diameter (mm)
About 81
Tape Width (mm)
60
Purpose
Light to medium packaging
Holding Power (mm)
0.5 or less
Tensile Strength (N/10mm)
54.7
Adhesive Power (N/10mm)
7.84
Tuck (ball No.)
28
Tape Length (m)
50
Paper Tube Inside Diameter (mm)
About 75
Base Material
Kraft paper
Color
Brown
Rewind Strength (N/10mm)
More than 0.49
Customer Reviews
5 star 25
4 star 6
3 star 3
2 star 1
1 star 1
Review Rating: 4.47
36 Customer Reviews
The reviews are automatic translation.
Used to seal cardboard cases
5
From Japan
On 2017-11-25 10:11:58
I purchased the maker goods cheaply, I am saved because I can use it without problems.
This review is about item#5810402.
For shipping packaging
3
From Japan
On 2016-10-18 14:55:38
The price is cheaper than the others and I always use it. I do not see much slim type and it is handy.
This review is about item#5810393.
For the assembly of corrugated boxes and repair of bag tears.
5
From Japan
On 2016-08-18 09:14:59
Price is also cheap, goods with no problem such as adhesive strength.
This review is about item#5810402.
Borrowing at the time of carton packing
5
From Japan
On 2016-08-08 20:43:23
Used to cut short and narrow width, feel good to hide from the top in normal size
This review is about item#5810393.
Packing work
5
From Japan
On 2016-05-09 18:16:29
When using it on an envelope, adhesive strength is good with excellent size and it is very convenient to use.
This review is about item#05810393.
Packaging of wrapping paper
4
From Japan
On 2016-04-20 08:00:36
Adhesion is without saying. For ordinary 50 mm wide kraft tape it is perfect for packaging that is too thick. I am satisfied a little more cheaply.
This review is about item#05810393.
Packaging of cardboard boxes
5
From Japan
On 2015-10-15 17:03:47
Since it is a maker item, it is stable and comfortable as ever. I can bond better than a certain home center product.
This review is about item#05843643.
From corrugated box to garbage
5
From Japan
On 2015-10-15 02:04:09
no problem
This review is about item#05843643.
packing
5
From Japan
On 2015-09-24 21:52:32
Easy to use.
This review is about item#05843643.
Item packing
5
From Japan
On 2015-08-04 09:46:54
I use it as a classic tape every time. Quality is good, and no complaints come out from the site. Purchased at the timing of daily special price, there is also a sense of affordability.
This review is about item#39235436.