Buy more than* S$200* and get FREE SHIPPING

  • Packaging Tapes No.200

Packaging Tapes No.200 No.200

4.46 (35)
Item.#
05810427
Mfr.#
No.200
Package Qty.
1Roll
Ship pack of
1
4.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
18
Tensile Strength (N/25mm)
141.2
Elongation (%)
8
Tape Thickness (mm)
0.14
Purpose
Light to medium packaging
Holding Power (mm)
0.5 or less
Paper Tube Inside Diameter (mm)
About 75
Base Material
Kraft paper
Color
Brown
Tensile Strength (N/10mm)
54.7
Adhesive Power (N/10mm)
7.84
Tuck (ball No.)
28
Tape Length (m)
50
Rewind Strength (N/10mm)
More than 0.49
Adhesive
Synthetic rubber
Paper Tube Outside Diameter (mm)
About 81
Tape Width (mm)
75
Customer Reviews
5 star 24
4 star 6
3 star 3
2 star 1
1 star 1
Review Rating: 4.46
35 Customer Reviews
The reviews are automatic translation.
For shipment packing
3
From Japan
On 2016-10-18 14:55:38
Price is cheaper than the others, I always use. Thin type has come in handy of do not see too much.
This review is about item#5810393.
For tear repair of the assembly and the bag of a cardboard box.
5
From Japan
On 2016-08-18 09:14:59
Price is also cheap, commodity no adhesive force and the like problem.
This review is about item#5810402.
Borrowed bear at the time of the cardboard box packing
5
From Japan
On 2016-08-08 20:43:23
Width is used to cut short and narrow, feel good hiding from the top in the normal size
This review is about item#5810393.
Packing work
5
From Japan
On 2016-05-09 18:16:29
When you use the envelope, is nice well very easy to use even pressure-sensitive adhesive force just the right size.
This review is about item#05810393.
Packing of wrapping paper
4
From Japan
On 2016-04-20 08:00:36
Adhesive force is without you say. In a normal of 50 mm width of the craft tape is ideal for packaging, such as too thick. It is a little more cheaper base large satisfaction.
This review is about item#05810393.
Packaging of cardboard boxes
5
From Japan
On 2015-10-15 17:03:47
Since it is a maker item, it is stable and comfortable as ever. I can bond better than a certain home center product.
This review is about item#05843643.
From corrugated box to garbage
5
From Japan
On 2015-10-15 02:04:09
no problem
This review is about item#05843643.
packing
5
From Japan
On 2015-09-24 21:52:32
Easy to use.
This review is about item#05843643.
Item packing
5
From Japan
On 2015-08-04 09:46:54
I use it as a classic tape every time. Quality is good, and no complaints come out from the site. Purchased at the timing of daily special price, there is also a sense of affordability.
This review is about item#39235436.
Packing of cardboard
5
From Japan
On 2015-07-08 20:50:11
I bought it because it was cheap
This review is about item#05843643.