Buy more than* S$200* and get FREE SHIPPING

  • No.357 Cloth Adhesive Tape

No.357 Cloth Adhesive Tape No.357

3.90 (10)
Item.#
05810454
Mfr.#
No.357
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
17.64
Rewind Strength (N/10mm)
0.86
Tape Thickness (mm)
0.23
Paper Tube Outside Diameter (mm)
About 81
Tape Width (mm)
38
Tensile Strength (N/10mm)
61.4
Adhesive Power (N/10mm)
7.42
Adhesive Strength (N/cm)
7.42
Extensibility (%)
8
Purpose
Light to Heavy weight packaging, Light to Heavy weight packaging
Tensile Strength (N/25mm)
153.5
Tuck (ball No.)
31
Tape Length (m)
25
Base Material
Rayon staple cloth
Type
Hot melt system
Color
Tea color
Holding Power (mm)
0.5 or less
Adhesive
Synthetic rubber type
Paper Tube Inside Diameter (mm)
About 75
Description 2
You could write the character (however, please keep in mind that the character will disappear immediately if you touch it after writing.) White glue : Overlay pasting OK