Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • No.357 Cloth Adhesive Tape

No.357 Cloth Adhesive Tape No.357

3.90 (10)
Item.#
05810463
Mfr.#
No.357
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
17.64
Rewind Strength (N/10mm)
0.86
Tape Thickness (mm)
0.23
Adhesive Strength (N/cm)
7.42
Extensibility (%)
8
Paper Tube Outside Diameter (mm)
About 81
Tape Width (mm)
60
Tensile Strength (N/10mm)
61.4
Adhesive Power (N/10mm)
7.42
Purpose
Light to Heavy weight packaging, Light to Heavy weight packaging
Tensile Strength (N/25mm)
153.5
Tuck (ball No.)
31
Tape Length (m)
25
Adhesive
Synthetic rubber
Paper Tube Inside Diameter (mm)
About 75
Base Material
Staple fiber cloth
Type
Hot melt system
Color
Brown
Holding Power (mm)
0.5 or less
Description 2
You could write the character (however, please keep in mind that the character will disappear immediately if you touch it after writing.) White glue : Overlay paste OK
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Product component. It is a little wide and convenient for luggage
5
From Japan
On 2017-12-21 17:23:21
I am satisfied. Both the size and the use. I can not find it elsewhere, thanks for the monotaro.
This review is about item#5810463.
Specification for watch
5
From Japan
On 2016-04-01 15:08:48
The variety of tape width is also abundant, the price is affordable, the thinness of the material is somewhat concerned in the summer, but adhesiveness does not matter and usability is good. It is one of my favorites.
This review is about item#05810472.
Packing work
5
From Japan
On 2015-11-19 13:51:39
Adhesion is excellent and easy to use.
This review is about item#05810472.
Fixed, pasted. Bonding
5
From Japan
On 2013-12-14 18:05:14
It's sticky and it's also good
This review is about item#05810436.
Packing of products
2
From Japan
On 2013-07-25 11:49:13
I put priority on cost and made it a standard product, but I was concerned that floating and peeling stand out in a short time I recently had complaints from customers and switched to other products with strong adhesion at high prices I think that it is suitable for compact and lightweight packaging but I think that it is unsuitable for heavy objects
This review is about item#08210106.
I tried packing.
1
From Japan
On 2010-11-19 19:23:45
It is easy to peel off because the adhesive is thin. Many complaints have occurred. It is a bad product.
This review is about item#05810445.
Packing work
5
From Japan
On 2010-05-13 08:40:59
Conventionally, it is used for product packing which used 50 mm in width, but there is no problem in terms of strength. (The number of turns is the same.) However, not limited to this size, it is too early to finish using it at a length of 25 m, so I would like you to increase the handling length of 50 m if possible.
This review is about item#05810454.
Packing at the time of product shipment
5
From Japan
On 2010-04-23 09:06:03
The narrow type is very convenient when packing small items.
This review is about item#05810445.
Keep the goods on,
1
From Japan
On 2010-04-03 16:25:25
Very good
This review is about item#05810445.
Packing of goods
5
From Japan
On 2007-10-30 17:33:18
Even though the price is cheap, the feeling of use is the best. It is a dishless article.
This review is about item#05810436.